US3514B15F X 4-3/8IN KW 2SS
Description
US3514B15F X 4-3/8IN KW 2SS ; POR SPROCKET HUS3514B15F-4F
Part # US3514B15F X 4-3/8IN KW 2SS
BDI # 20516307
Features
Chain Pitch - Inch:
3.5
Chain Size:
US3514
Chain Pitch - Millimeter:
88.9
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
16.834
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Engineered Class Sprocket | With 2 Set Screw
Pitch Diameter - Millimeter:
427.584
Mounting Method:
Finished Bore
HD140B15F X 4-3/8
Description
HD140B15 X 4-3/8 RLR CHAIN SPROCKET ; 140 CHAIN 15 TEETH 2 STRD 4-3/8IN BORE
Part # HD140B15F X 4-3/8
BDI # 21972798
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
8.418
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.282
Pitch Diameter - Millimeter:
213.817
Mounting Method:
Finished Bore