Page 1 of 1770

Next

Compare
MFPD-71

COMPARE

MFPD-71

Description
MFPD-71 PILLOW BLOCK BALL BEARING ; NON-RETURNABLE

SEALMASTER

Part # 702286

BDI # 349528

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 146.05
Other Features: Single Row | High Base
Global Part Number GPN: 7174
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 15
Housing Material: Cast Iron
Mounting Method: Set Screw
Housing Configuration: 1 Piece Solid
Number of Mounting Holes: 4

Price Inventory : In stock
Loading Price
QTY
6324 M/C3VL0241

COMPARE

6324 M/C3VL0241

Description
6324 M /C3VL0241 DEEP GROOVE BALL BRG ; NON-RETURNABLE 120MMX260MMX5MM INSOCOAT

SKF

Part # 6324 M/C3VL0241

BDI # 1417072

Features

Enclosure: Open
Outer Race Width - Millimeter: 55
Other Features: Deep Groove | VL0241 Aluminum Oxide Coated External Surfaces
Inch - Metric: Metric
Outside Diameter - Inch: 10.236

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C3-Loose
Internal Special Features: Electrical Insulation On Outer Ring
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
HA 3126

COMPARE

HA 3126

Description
HA 3126 BRG ADAPTER SLEEVE

SKF

Part # HA 3126

BDI # 1267148

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 95.555
Length Thru Bore - Inch: 3.762
Bore - Millimeter: 112.725

Bore - Inch: 4.438
Other Features: Tapered Threaded Sleeve | Metric Adapter Sleeves for Shafts with Inch Dimensions

Price Inventory : In stock
Loading Price
QTY
NU 2224 ECML/C3

COMPARE

NU 2224 ECML/C3

Description
NU 2224 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE 120MMB 215MMOD 58 WID

SKF

Part # NU 2224 ECML/C3

BDI # 1416145

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN: 455600
Number of Rows of Rollers: Single Row

Price Inventory : In stock
Loading Price
QTY
7224 BCBM

COMPARE

7224 BCBM

Description
7224 BCBM ANG CONTACT BALL BRG ; 120MM BORE 215MM OD 40MM WD

SKF

Part # 7224 BCBM

BDI # 1422030

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 8.465
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Other Features: Normal Axial Internal Clearance
Global Part Number GPN: 257652
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY