6902ZZ
Description
6902ZZ DEEP GROOVE BALL BEARING ; 15MM ID 28MM OD 7MM W DOUBLE SHIELDED
Part # 6902ZZ
BDI # 1209722
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.102
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
258803
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6202 2ZJEM
Description
6202 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MMX35MMX11MM
Part # 6202 2ZJEM
BDI # 21480014
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2827
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002 2RSJEM
Description
6002 2RSJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MMB 32MMOD 9MMWD
Part # 6002 2RSJEM
BDI # 21988039
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2783
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
6002 2ZJEM
Description
6002 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 15MMX32MMX9MM
Part # 6002 2ZJEM
BDI # 21479960
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2781
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
L070 9/16 1/8X1/16 KW
Description
L070 9/16 1/8X1/16 KW COUPLING HUB ; 9/16" BORE 1.36" HUB DIA
Part # L070-HUB-9/16-1/8X1/16KW
BDI # 592557
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Sintered Iron
Outside Diameter - Inch:
1.36
Length Thru Bore - Millimeter:
19.05
Other Features:
Components May or May Not Intermix Among Brands | 2 Jaws | No Metal to Metal Contact
Mounting Method:
Set Screw
Hub Diameter - Millimeter:
34.544
Coupling Type:
Jaw Coupling