5 7/16 SLV SPLIT THRUST COLLAR
Description
5 7/16 SLV SPLIT THRUST COLLAR
Part # 133294
BDI # 261500
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Hydrodynamic Bearing | Brand Sleevoil
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
156.72
Other Features:
Double Row
Global Part Number GPN:
500344
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
18.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
4
5050 X 4-15/16-KW
Description
5050 X 4-15/16-KW TL BUSHING ; 4-15/16" BORE TAPER LOCK STEEL CASTING
Part # 117463
BDI # 256348
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
127
Length Thru Bore - Inch:
5
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
460332
Bushing Series:
5050
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
7
Length Thru Bore - Millimeter:
206.375
Length Thru Bore - Inch:
8.125
Outside Diameter - Millimeter:
177.8
Bore - Millimeter:
125.425
Bore - Inch:
4.938
Other Features:
Keyway on ID
Global Part Number GPN:
460644
Bushing Series:
N
S1U-DI-415
Description
S1U-DI-415 TAPERED RLR INSERT BRG ; DOUBLEINTERLOCK
Part # 060395
BDI # 245411
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
9.63
Length Thru Bore - Millimeter:
184.15
Length Thru Bore - Inch:
7.25
Other Features:
Double Row | Double Interlock | With Set Screw | 9.56" Machine Side Outside Diameter
Housing Style:
Cartridge Unit
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Rolling Element:
Tapered Roller Bearing
Expansion / Non-expansion:
Non-Expansion