Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
266.7
Nominal Bolt Circle Diameter Round - Inch:
19
Housing Configuration:
2 Piece Split
Other Features:
Double Row | Special Duty
Global Part Number GPN:
551436
Housing Style:
4 Bolt Round Flange Block
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Nominal Bolt Circle Diameter Round - Millimeter:
482.6
FC-E-415R
Description
FC-E-415R PILOTED FLANGE RLR BRG ; 4-15/16" BORE 12.8" BOLT CIRCLE 6 HOLE
Part # 023147
BDI # 240748
Features
Cartridge Pilot Diameter - Inch:
11
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
184.15
Nominal Bolt Circle Diameter Round - Inch:
12.9
Housing Configuration:
1 Piece Solid
Other Features:
Double Row | Double Collar | Optional E-Tect Seal
Global Part Number GPN:
550988
Housing Style:
6 Bolt Round Flange Cartridge
Housing Material:
Cast Iron
Mounting Method:
Concentric Collar
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
127
Nominal Bolt Circle Diameter Round - Inch:
13
Housing Configuration:
2 Piece Split
Other Features:
Medium Duty
Housing Style:
4 Bolt Flange Block
Housing Material:
Cast Iron
Mounting Method:
Shaft Mount
Nominal Bolt Circle Diameter Round - Millimeter:
330
Number of Mounting Holes:
4
5 7/16 SLV SPLIT THRUST COLLAR
Description
5 7/16 SLV SPLIT THRUST COLLAR
Part # 133294
BDI # 261500
Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Inch - Metric:
Inch
Material:
Cast Iron
Bore - Millimeter:
138.125
Bore - Inch:
5.438
Other Features:
Hydrodynamic Bearing | Brand Sleevoil
Features
Inner Race Profile:
Narrow Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
65.888
Other Features:
Double Row | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
9.055
Length Thru Bore - Millimeter:
151.994
Outer Race Profile:
Spherical
Global Part Number GPN:
561039
Mounting Method:
Tapered Adapter Sleeve