PLB6879FR
Description
PLB6879FR PILLOW BLOCK ROLLER BEARING ; 4-15/16" BORE 6" BASE-CTR HGT 4 HOLE
Part # 2004909
BDI # 576999
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
516643
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4
22226LBKC3
Description
22226LBKC3 SPHERICAL ROLLER BEARING ; POR 130MM BORE
Part # 2006965
BDI # 573763
Features
Enclosure:
Open
Bore Profile:
Tapered
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Outside Diameter - Millimeter:
230
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
PELB6879FR
Description
PELB6879FR PILLOW BLOCK RLR BEARING ; POR 4-15/16" SHAFT DIA
Part # 2024245
BDI # 574140
Features
Inch - Metric:
Inch
Other Features:
Double Row
Global Part Number GPN:
517217
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
16
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
152.4