Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
NNC 4926 CV
Description
NNC 4926 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4926 CV
BDI # 23988577
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
7.087
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU 226 EM C3
Description
NU 226 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 226 EM C3
BDI # 15007035
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
61830 M C3
Description
61830 M C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 61830 M C3
BDI # 24005945
Features
Enclosure:
Open
Outer Race Width - Millimeter:
20
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
7.48
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NJ 228 EM C3
Description
NJ 228 EM C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NJ 228 EM C3
BDI # 23990104
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No