22226 EK
Description
22226 EK SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK
BDI # 1416027
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
22226 EK/C3
Description
22226 EK/C3 SPHR ROLLER BRG ; 130MM BORE 230MM OD 64MM WID
Part # 22226 EK/C3
BDI # 1415796
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23028 CC/W33
Description
23028 CC/W33 SPHR ROLLER BRG ; 140MM BORE 210MM OD 53MM WID SHAFT MOUNT
Part # 23028 CC/W33
BDI # 1418140
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
KD050XP0
Description
KD050XP0 THIN SECTION BALL BEARING ; 0.5" X 0.5" STEEL
Part # KD050XP0-RBC
BDI # 797266
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
6
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)