HH234048-2
Description
HH234048-20000 TAPERED ROLLER BRG CONE ; STANDARD PRECISION 6" BORE 3-11/16" WD
Part # HH234048-20000
BDI # 1357644
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
649517
Precision Class:
Standard
Basic Number:
HH234048
M231649-902A5
Description
M231649-902A5 TAPERED ROLLER BRG ASSY ; 6" ID 8-3/4" OD DBL ROW
Part # M231649-902A5
BDI # 1365519
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
8.75
Outside Diameter - Millimeter:
222.25
Bore - Millimeter:
152.4
Other Features:
2 Single Cone | 1 Double Cup | Medium Duty | Outer Race with Oil Holes and Groove
Global Part Number GPN:
657226
Assembly Components:
M231649 (2) | M231610CD (1) | M231649XB (1)
Basic Number:
M231649
Precision Class:
Standard
L630349-20N04
Description
L630349-20N04 TAPERED ROLLER BRG CONE ; 6" BORE 0.945" WID
Part # L630349-20N04
BDI # 1363063
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Duty
Global Part Number GPN:
647072
Precision Class:
Standard
Basic Number:
L630349
NJ230EJC4
Description
NJ230EJC4 CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NJ230EJC4
BDI # 26887208
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23130KEJW33C3
Description
23130KEJW33C3 SPHERICAL RLR BRG ; 150MM ID 250MM OD 80MM WD
Part # 23130KEJW33C3
BDI # 21964052
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing