7230-B-XL-MP-UA
Description
7230-B-XL-MP-UA X-LIFE BALL BEARING ; NON-RETURNABLE ANG CONTACT 150MM X 270MM
Part # 7230-B-XL-MP-UA
BDI # 1151921
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235560
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
6030-C3
Description
6030-C3 DEEP GROOVE BALL BEARING ; SGL ROW 150MM BORE X 225MM OD X 35MM W
Part # 6030-C3
BDI # 1148847
Features
Enclosure:
Open
Outer Race Width - Millimeter:
35
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3716
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
QJ232-N2-MPA-C3
Description
QJ232-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ232-N2-MPA-C3
BDI # 1165882
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235696
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7330-B-MP-UO
Description
7330-B-MP-UO ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7330-B-MP-UO
BDI # 1152271
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235697
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)