23030-E1A-XL-K-M-C2
Description
23030-E1A-XL-K-M-C2 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23030-E1A-XL-K-M-C2
BDI # 1140552
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C2-Snug
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23030-E1A-XL-K-M-C3
Description
23030-E1A-XL-K-M-C3 X-LIFE SPHR RLR BRG ; 150MM X 225MM X 56MM
Part # 23030-E1A-XL-K-M-C3
BDI # 1140554
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
NJ234-E-XL-M1-C3
Description
NJ234-E-XL-M1-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ234-E-XL-M1-C3
BDI # 1162588
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448387
Number of Rows of Rollers:
Single Row
NJ234-E-XL-M1
Description
NJ234-E-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NJ234-E-XL-M1
BDI # 1162587
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Global Part Number GPN:
448386
Number of Rows of Rollers:
Single Row
NJ234-E-XL-M1A-C3
Description
NJ234-E-XL-M1A-C3 X-LIFE CYL ROLLER BRG ; NON-RETURNABLE WITH CAGE
Part # NJ234-E-XL-M1A-C3
BDI # 1162591
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series | X Life Bearing
Number of Rows of Rollers:
Single Row
Snap Ring:
No