Page 1 of 359

Next

Compare
32034 X

COMPARE

32034 X

Description
32034 X TAPERED ROLLER BRG ; NON-RETURNABLE

SKF

Part # 32034 X

BDI # 1419313

Features

Component: Assembly
Inch - Metric: Metric
Outside Diameter - Inch: 10.236
Outside Diameter - Millimeter: 260
Bore - Millimeter: 170

Bore - Inch: 6.693
Other Features: 1 Single Cone | 1 Single Cup
Assembly Components: X32034 (1) | Y32034 (1)
Basic Number: 32034
Precision Class: Standard

Price Inventory : In stock
Loading Price
QTY
23034EJW33C4

COMPARE

23034EJW33C4

Description
23034EJW33C4 SPHERICAL RLR BRG ; 170MM ID 260MM OD 67MM WD STEEL CAGE

TIMKEN

Part # 23034EJW33C4

BDI # 21963908

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C4-Extra Loose
Inch - Metric: Metric

Outside Diameter - Inch: 10.236
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
W1 6 3/4

COMPARE

W1 6 3/4

Description
W1 6 3/4 TAPERED BUSHING ; 6 3/4" BORE MST SERIES

MARTIN SPROCKET & GR

Part # W1 6 3/4

BDI # 612821

Features

Inch - Metric: Inch
Outside Diameter - Inch: 8.5
Length Thru Bore - Millimeter: 209.55
Length Thru Bore - Inch: 8.25
Outside Diameter - Millimeter: 215.9

Bore - Millimeter: 171.45
Bore - Inch: 6.75
Other Features: Key on ID and OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN: 465659
Bushing Series: W1

Price Inventory : Available to order
Loading Price
QTY
6234

COMPARE

6234

Description
6234 DEEP GROOVE BALL BEARING

NTN

Part # 6234

BDI # 1207581

Features

Enclosure: Open
Outer Race Width - Millimeter: 52
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 12.205

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 938
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
24134CK30E4C3

COMPARE

24134CK30E4C3

Description
24134CK30E4C3 SPHERICAL ROLLER BEARING ; 170MM BOREX280MM ODX109MM W

NSK

Part # 24134CK30E4C3

BDI # 20400256

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 11.024
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY