Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
133.604
Length Thru Bore - Inch:
5.26
Bore - Millimeter:
177.8
Bore - Inch:
7
Other Features:
Sleeve | Nut | Lockplate | For Spherical Roller Bearing
W X 7-3/4-KW
Description
W X 7-3/4-KW TL BUSHING ; BUSH SIZE W X 7-3/4" BORE
Part # 120199
BDI # 257183
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
196.85
Bore - Inch:
7.75
Bushing Series:
W
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.437
Length Thru Bore - Millimeter:
288.925
Length Thru Bore - Inch:
11.375
Outside Diameter - Millimeter:
265.1
Bore - Millimeter:
190.5
Bore - Inch:
7.5
Other Features:
Keyway on ID
Global Part Number GPN:
460939
Bushing Series:
W
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
245.364
Other Features:
Double Row | Hydraulic Mounting
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
23
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
Base to Center Height - Millimeter:
200
120HCB 6-15/16IN RAPTOR
Description
120HCB 6-15/16IN RAPTOR COUPLING HUB
Part # 015118
BDI # 22276543
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
17.63
Length Thru Bore - Millimeter:
152.4
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
298.704
Coupling Type:
Elastomeric Coupling
Torque:
170170In-Lbs