7338-B-MP-UA
Description
7338-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7338-B-MP-UA
BDI # 1152280
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236069
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ338-N2-MPA
Description
QJ338-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ338-N2-MPA
BDI # 1166005
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7340-B-MP-UA
Description
7340-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7340-B-MP-UA
BDI # 1152281
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
236070
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ338-N2-MPA-C3
Description
QJ338-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ338-N2-MPA-C3
BDI # 1166006
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)