Page 1 of 11

Next

Compare
B71936-C-T-P4S-UL

COMPARE

B71936-C-T-P4S-UL

Description
B71936-C-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71936-C-T-P4S-UL

BDI # 1180117

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71936-E-T-P4S-K5-UL

COMPARE

B71936-E-T-P4S-K5-UL

Description
B71936-E-T-P4S-K5-UL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71936-E-T-P4S-K5-UL

BDI # 1180120

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 9.843
Flush Ground: Yes

Contact Angle: 25 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 1 (Single)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
QJ236-N2-MPA

COMPARE

QJ236-N2-MPA

Description
QJ236-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE

FAG

Part # QJ236-N2-MPA

BDI # 1165885

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Maximum Capacity / Filling Slot: No
Flush Ground: No

Other Features: Split Inner Race
Global Part Number GPN: 236096
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ238-N2-MPA-C3

COMPARE

QJ238-N2-MPA-C3

Description
QJ238-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE

FAG

Part # QJ238-N2-MPA-C3

BDI # 1165889

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
QJ240-N2-MPA-C3

COMPARE

QJ240-N2-MPA-C3

Description
QJ240-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE

FAG

Part # QJ240-N2-MPA-C3

BDI # 1165891

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 35 Degree | 4 Point
Other Features: Split Inner Race | With Two Slots
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY