NNC 4836 CV
Description
NNC 4836 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4836 CV
BDI # 24010174
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
8.858
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
NU 1036 M
Description
NU 1036 M CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 1036 M
BDI # 24010310
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 2936 CV
Description
NCF 2936 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2936 CV
BDI # 23988525
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU 1036 M C3
Description
NU 1036 M C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 1036 M C3
BDI # 24004471
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 2938 CV
Description
NCF 2938 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2938 CV
BDI # 23988583
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.236
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No