240B18 7.75IN LTB

COMPARE

240B18 7.75IN LTB

Description
240B18 7.75IN LTB RLR CHAIN SPROCKET ; MTO QUOTE 313116-14

MARTIN SPROCKET & GR

Part # 240B18 7.75IN LTB

BDI # 22800447

Features

Chain Pitch - Inch: 3
Chain Size: 240
Chain Pitch - Millimeter: 76.2
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.276

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.81
Pitch Diameter - Millimeter: 438.81
Mounting Method: Finished Bore

Price Inventory : Available to order
Loading Price
QTY