09078-2
Description
09078-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3/4" BORE 0.848" WD
Part # 09078-20024
BDI # 1309880
Features
Component:
Cone
Width - Millimeter:
21.539
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
649640
Precision Class:
Standard
Width - Inch:
0.848
Basic Number:
9078
M12649-2
Description
M12649-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 27/32" BORE 0.72" WD
Part # M12649-20024
BDI # 1365396
Features
Component:
Cone
Width - Millimeter:
18.288
Inch - Metric:
Inch
Bore - Millimeter:
21.438
Bore - Inch:
0.844
Other Features:
Medium Duty
Global Part Number GPN:
647349
Precision Class:
Standard
Width - Inch:
0.72
Basic Number:
M12649
21075-2
Description
21075-20024 TAPERED ROLLER BEARING CONE ; STANDARD PRECISION 3/4" BORE 0.86" WD
Part # 21075-20024
BDI # 1312288
Features
Component:
Cone
Width - Millimeter:
21.844
Inch - Metric:
Inch
Bore - Millimeter:
19.05
Bore - Inch:
0.75
Global Part Number GPN:
649047
Precision Class:
Standard
Width - Inch:
0.86
Basic Number:
21075
RAS 3/4
Description
RAS 3/4 PILLOW BLK BRG UNIT ; 3/4" BORE 1-5/16" BASE-CTR HGT 2 HOLE
Part # RAS 3/4
BDI # 1371441
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
43.663
Other Features:
Single Row | High Base
Global Part Number GPN:
520324
Housing Style:
2 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
3.8
Housing Material:
Cast Iron
Mounting Method:
Eccentric Collar
Housing Configuration:
1 Piece Solid
Number of Mounting Holes:
2
6304 2ZJEM
Description
6304 2ZJEM DEEP GROOVE BALL BRG ; NON-RETURNABLE 20MMX52MMX15MM
Part # 6304 2ZJEM
BDI # 21480124
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2801
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No