QJ240-N2-MPA-C3
Description
QJ240-N2-MPA-C3 FOUR POINT CONTACT BRG ; NON-RETURNABLE
Part # QJ240-N2-MPA-C3
BDI # 1165891
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7240-B-MP-UA
Description
7240-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7240-B-MP-UA
BDI # 1151936
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235570
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
7240-B-MP-UO
Description
7240-B-MP-UO ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7240-B-MP-UO
BDI # 1151937
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Window-Type Cage | Rolling Element Riding
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
B71940-C-T-P4S-UM
Description
B71940-C-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71940-C-T-P4S-UM
BDI # 1180135
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71940-C-T-P4S-K5-UL
Description
B71940-C-T-P4S-K5-UL SPINDLE BEARING ; NON-RETURNABLE
Part # B71940-C-T-P4S-K5-UL
BDI # 1180134
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring