Features
Profile:
Complete Adapter with Sleeve
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
205.74
Length Thru Bore - Inch:
8.1
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Sleeve | Nut | Washer | For Spherical Roller Bearing
140HCBM 8-11/16IN RAPTOR
Description
140HCBM 8-11/16IN RAPTOR COUPLING HUB
Part # 016691
BDI # 22276313
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
215.9
Length Thru Bore - Inch:
8.5
Outside Diameter - Millimeter:
374.65
Bore - Millimeter:
228.6
Bore - Inch:
9
Other Features:
Keyway on ID
Global Part Number GPN:
459782
Bushing Series:
10085
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
312.344
Other Features:
Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN:
521033
Housing Style:
4 Bolt Pillow Block
Nominal Bolt Center to Center - Inch:
26.3
Housing Material:
Cast Iron
Mounting Method:
Tapered Adapter Sleeve
Housing Configuration:
2 Piece Split
Number of Mounting Holes:
4
140HCB 8-15/16IN RAPTOR
Description
140HCB 8-15/16IN RAPTOR COUPLING HUB
Part # 015199
BDI # 22276583
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Inch
Material:
Ductile Iron
Outside Diameter - Inch:
20.88
Length Thru Bore - Millimeter:
177.8
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381.254
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs