NCF 2944 CV
Description
NCF 2944 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2944 CV
BDI # 23988537
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NCF 2956 CV
Description
NCF 2956 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2956 CV
BDI # 23988527
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNC 4940 CV
Description
NNC 4940 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NNC 4940 CV
BDI # 24004665
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - One Side
Other Features:
Full Complement
Number of Rows of Rollers:
Double Row
Snap Ring:
No
24040 CA W33
Description
24040 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE DOUBLE ROW
Part # 24040 CA W33
BDI # 23991832
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 244 M C3
Description
NU 244 M C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NU 244 M C3
BDI # 24010132
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Pain Inner Ring | Cage on Outer Ring ID
Number of Rows of Rollers:
Single Row
Snap Ring:
No