L570649-90019
Description
L570649-90019 TAPERED ROLLER BRG ASSY ; NON-RETURNABLE SINGLE ROW 18-24 OD
Part # L570649-90019
BDI # 1362967
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
22.563
Outside Diameter - Millimeter:
573.1
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Light Duty
Global Part Number GPN:
657297
Assembly Components:
L570649 (1) | L570610 (1)
Basic Number:
L570649
Precision Class:
Standard
23992 CA/W33
Description
23992 CA/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23992 CA/W33
BDI # 1265995
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Global Part Number GPN:
663889
Number of Rows of Rollers:
Single Row
EE244180-90040
Description
EE244180 90040 ; TAPERED ROLLER BRG ASS
Part # 053893546148
BDI # 1354949
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
23.5
Outside Diameter - Millimeter:
596.9
Bore - Millimeter:
457.2
Other Features:
1 Single Cone | 1 Single Cup | Large and Small Ribs | Close Guided Roller
Global Part Number GPN:
659574
Assembly Components:
EE244180 (1) | 244235 (1)
Basic Number:
EE244180
Precision Class:
Standard