23044 CC/C3W33
Description
23044 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 340MMOD 90MM WID
Part # 23044 CC/C3W33
BDI # 1418131
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23048 CCK/C4W33
Description
23048 CCK/C4W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23048 CCK/C4W33
BDI # 1418943
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C4-Extra Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
EE128111-2
Description
EE128111-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW
Part # EE128111-20000
BDI # 1354533
Features
Component:
Cone
Width - Millimeter:
67.666
Inch - Metric:
Inch
Bore - Millimeter:
280.187
Bore - Inch:
11.031
Other Features:
Large and Small Rib | Close Guided Roller
Global Part Number GPN:
649653
Precision Class:
Standard
Width - Inch:
2.664
Basic Number:
EE128111
23040EJW33
Description
23040EJW33 SPHERICAL RLR BRG ; 200MM ID 310MM OD 82MM WD STEEL CAGE
Part # 23040EJW33
BDI # 20519267
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NU 1044 ML
Description
NU 1044 ML CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1044 ML
BDI # 1264207
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565153
Number of Rows of Rollers:
Single Row