22244BK.MBC3.E42A
Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED
Part # 422029
BDI # 24539996
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Inner Race Profile:
Standard Inner Ring
Outer Race Width - Millimeter:
108
Other Features:
Self-Aligning | Guidance On Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Length Thru Bore - Millimeter:
108
Outer Race Profile:
Cylindrical
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
266.7
Bore - Inch:
10.5
Other Features:
Keyway on ID
Bushing Series:
120100
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
17.25
Length Thru Bore - Millimeter:
254
Length Thru Bore - Inch:
10
Outside Diameter - Millimeter:
438.15
Bore - Millimeter:
279.4
Bore - Inch:
11
Other Features:
Keyway on ID
Bushing Series:
120100
Features
Inner Race Profile:
Standard Inner Ring
Snap Ring:
No
Rolling Element:
Spherical Roller Bearing
Outer Race Width - Millimeter:
192
Other Features:
Double Row | Solid Ring | C3 Clearance
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Length Thru Bore - Millimeter:
192
Outer Race Profile:
Cylindrical
Mounting Method:
Tapered Adapter Sleeve
Features
Bore Profile:
Finished Bore
Component:
Hub
Inch - Metric:
Metric
Material:
Ductile Iron
Outside Diameter - Inch:
20.866
Length Thru Bore - Millimeter:
178
Other Features:
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter:
381
Coupling Type:
Elastomeric Coupling
Torque:
340340In-Lbs