NU 1044 ML
Description
NU 1044 ML CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 1044 ML
BDI # 1264207
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN:
565153
Number of Rows of Rollers:
Single Row
NU1044M
Description
NU1044M CYLINDRICAL ROLLER BRG ; 220MM BOREX340MM ODX56MM W 1-ROW
Part # NU1044M
BDI # 1192222
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN:
566155
Number of Rows of Rollers:
Single Row
NU1040-XL-M1
Description
NU1040-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE
Part # NU1040-XL-M1
BDI # 1163210
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN:
448631
Number of Rows of Rollers:
Single Row