23044 CC/C3W33
Description
23044 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 340MMOD 90MM WID
Part # 23044 CC/C3W33
BDI # 1418131
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23140 CC/C3W33
Description
23140 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 200MMB 340MMOD 112MM WID
Part # 23140 CC/C3W33
BDI # 1265075
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32944-XL
Description
32944-XL X-LIFE TAPERED ROLLER BEARING ; NON-RETURNABLE
Part # 32944-XL
BDI # 1144125
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Outside Diameter - Millimeter:
300
Bore - Millimeter:
220
Bore - Inch:
8.661
Other Features:
1 Single Cone | 1 Single Cup
Global Part Number GPN:
653862
Precision Class:
Standard
Basic Number:
32944