Features
Component:
Keyless Screw Locking Assembly
Series:
B112
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
10.236
Outside Diameter - Millimeter:
260
Bore - Millimeter:
200
Length - Millimeter:
149
Other Features:
16 Locking Screws | Heavy Duty | Self Centering | Double Taper | Wider Design | Exceptional Concentricity with Thru-Bored Hub
Length - Inch:
5.866
LM742749-2
Description
LM742749-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/2" BORE 1-13/16" WD
Part # LM742749-20024
BDI # 1365089
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Light Medium Duty
Global Part Number GPN:
648080
Precision Class:
Standard
Basic Number:
LM742749
NU 2240 ECML/C3
Description
NU 2240 ECML /C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE
Part # NU 2240 ECML/C3
BDI # 1264882
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Number of Rows of Rollers:
Single Row
Snap Ring:
No
H242649-2
Description
H242649-20024 TAPERED ROLLER BRG CONE ; PRECISION 8-1/8" BORE 3-15/16" WD
Part # H242649-20024
BDI # 1356763
Features
Component:
Cone
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
0
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
0
Other Features:
Heavy Duty
Global Part Number GPN:
646505
Precision Class:
Standard
Basic Number:
H242649
23140EJW33
Description
23140EJW33 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD
Part # 23140EJW33
BDI # 20351935
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing