Page 1 of 68

Next

Compare
SNP3248-900

COMPARE

SNP3248-900

Description
SNP3248-900 ADAPTER SSSY

DODGE

Part # 047629

BDI # 244605

Features

Profile: Complete Adapter with Sleeve
Inch - Metric: Inch
Length Thru Bore - Millimeter: 205.74
Length Thru Bore - Inch: 8.1
Bore - Millimeter: 228.6

Bore - Inch: 9
Other Features: Sleeve | Nut | Washer | For Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
140HCBM 8-11/16IN RAPTOR

COMPARE

140HCBM 8-11/16IN RAPTOR

Description
140HCBM 8-11/16IN RAPTOR COUPLING HUB

DODGE

Part # 016691

BDI # 22276313

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY
10085 X 9-KW

COMPARE

10085 X 9-KW

Description
10085 X 9-KW TAPER LOCK BUSHING

DODGE

Part # 117487

BDI # 256370

Features

Inch - Metric: Inch
Outside Diameter - Inch: 14.75
Length Thru Bore - Millimeter: 215.9
Length Thru Bore - Inch: 8.5
Outside Diameter - Millimeter: 374.65

Bore - Millimeter: 228.6
Bore - Inch: 9
Other Features: Keyway on ID
Global Part Number GPN: 459782
Bushing Series: 10085

Price Inventory : Available to order
Loading Price
QTY
P4B052-USAF-908TT

COMPARE

P4B052-USAF-908TT

Description
P4B052-USAF-908TT; 422544 PILLOW BLK BRG

DODGE

Part # 422544

BDI # 278932

Features

Inch - Metric: Inch
Length Thru Bore - Millimeter: 312.344
Other Features: Double Row | Open End Cover | Corrosion Resistant
Global Part Number GPN: 521033
Housing Style: 4 Bolt Pillow Block

Nominal Bolt Center to Center - Inch: 26.3
Housing Material: Cast Iron
Mounting Method: Tapered Adapter Sleeve
Housing Configuration: 2 Piece Split
Number of Mounting Holes: 4

Price Inventory : Available to order
Loading Price
QTY
140HCB 8-15/16IN RAPTOR

COMPARE

140HCB 8-15/16IN RAPTOR

Description
140HCB 8-15/16IN RAPTOR COUPLING HUB

DODGE

Part # 015199

BDI # 22276583

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Ductile Iron
Outside Diameter - Inch: 20.88

Length Thru Bore - Millimeter: 177.8
Other Features: Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Hub Diameter - Millimeter: 381.254
Coupling Type: Elastomeric Coupling
Torque: 340340In-Lbs

Price Inventory : Available to order
Loading Price
QTY