Features
Split or Solid Description:
One Piece Split
Bore Threaded:
No
Component:
Shaft Collar
Width - Millimeter:
128.6
Inch - Metric:
Inch
Material:
Iron
Outside Diameter - Inch:
13.625
Outside Diameter - Millimeter:
346.075
Bore - Millimeter:
203.2
Width - Inch:
5.063
23152K.MB.C3
Description
23152K.MB.C3 SELF-ALIGNING BALL BRG, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 421294
BDI # 27318960
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23248CCK.W33.C3
Description
23248CCK.W33.C3 SPH RLLR BRG (SMARTCATALOG)
Part # 078133
BDI # 27314909
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
17.323
Other Features:
Self-Aligning | Two Window-Type Steel Cage | Flangeless Inner Ring and Guide Ring Centered on the Inner Ring | Lubrication Groove and Three Holes in Bearing Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23148K.C3
Description
23148K.C3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 703873
BDI # 27315954
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
23156K.C3
Description
23156K.C3 SELF-ALIGNING BALL BEARING, USAF USN SAF-XT BEARING (SMARTCATALOG)
Part # 703892
BDI # 27309219
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Other Features:
Self-Aligning
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing