16072-M-C3
Description
16072-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 16072-M-C3
BDI # 1138818
Features
Enclosure:
Open
Outer Race Width - Millimeter:
57
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
23072-BEA-XL-K-MB1
Description
23072-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 23072-BEA-XL-K-MB1
BDI # 1140806
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
16072-M
Description
16072-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 16072-M
BDI # 1138817
Features
Enclosure:
Open
Outer Race Width - Millimeter:
57
Other Features:
Deep Groove | Rolling Element Riding
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
230SM340-MA
Description
230SM340-MA SPLIT SPHR RLR BEARING ; NON-RETURNABLE
Part # 230SM340-MA
BDI # 1141007
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Other Features:
Split Bearing
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23164-BEA-XL-MB1-C3
Description
23164-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE 320MM X 540MM X 176MM
Part # 23164-BEA-XL-MB1-C3
BDI # 1141398
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Outside Diameter - Millimeter:
540
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing