NU2340-EX-TB-M1-C3
Description
NU2340-EX-TB-M1-C3 CYLINDRICAL RLR BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2340-EX-TB-M1-C3
BDI # 19411083
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU340-E-TB-M1-C3
Description
NU340-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU340-E-TB-M1-C3
BDI # 19411106
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU344-E-TB-M1-C3
Description
NU344-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU344-E-TB-M1-C3
BDI # 19411107
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
18.11
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Medium Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU256-E-M1A
Description
NU256-E-M1A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 500MM OD
Part # NU256-E-M1A
BDI # 24584002
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NNU4164-M
Description
NNU4164-M CYL RLR BRG ; NON-RETURNABLE 320MM X 540MM X 218MM
Part # NNU4164-M
BDI # 24860264
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.26
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Double Row
Snap Ring:
No