71848-MP-P5-UL
Description
71848-MP-P5-UL ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE ROW
Part # 71848-MP-P5-UL
BDI # 1151541
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Global Part Number GPN:
235429
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
QJ1952-N2-MPA
Description
QJ1952-N2-MPA FOUR POINT CONTACT BEARING ; NON-RETURNABLE
Part # QJ1952-N2-MPA
BDI # 1165779
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Split Inner Race | With Two Slots
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
71952-MP-UA
Description
71952-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 71952-MP-UA
BDI # 1151588
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
With Axial Clearance
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
236191
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
N2860-M1-C3
Description
N2860-M1-C3 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 300MM ID X 380MM OD
Part # N2860-M1-C3
BDI # 1161635
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Outer Ring - Both Sides
Other Features:
2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers:
Single Row
Snap Ring:
No