NU256-E-TB-M1-C3
Description
NU256-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU256-E-TB-M1-C3
BDI # 19411087
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
23976-MB
Description
23976-MB SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23976-MB
BDI # 1142419
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Outside Diameter - Millimeter:
520
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23976-MB-C3
Description
23976-MB-C3 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23976-MB-C3
BDI # 1142420
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Outside Diameter - Millimeter:
520
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23976-MB-H140-C3
Description
23976-MB-H140-C3 SPHERICAL ROLLER BRG
Part # 23976-MB-H140-C3
BDI # 1142421
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
20.472
Outside Diameter - Millimeter:
520
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
7348-B-MP-UA
Description
7348-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7348-B-MP-UA
BDI # 1152283
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235701
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)