6348-M-C3
Description
6348-M-C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 6348-M-C3
BDI # 1151396
Features
Enclosure:
Open
Outer Race Width - Millimeter:
95
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
7348-B-MP-UA
Description
7348-B-MP-UA ANG CONTACT BALL BRG ; NON-RETURNABLE
Part # 7348-B-MP-UA
BDI # 1152283
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Maximum Capacity / Filling Slot:
No
Flush Ground:
Yes
Contact Angle:
40 Degree
Global Part Number GPN:
235701
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
NU2256-E-TB-M1-C3
Description
NU2256-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU2256-E-TB-M1-C3
BDI # 19411043
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU256-E-M1A
Description
NU256-E-M1A CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 280MM ID X 500MM OD
Part # NU256-E-M1A
BDI # 24584002
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No
NU256-E-TB-M1-C3
Description
NU256-E-TB-M1-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW
Part # NU256-E-TB-M1-C3
BDI # 19411087
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No