NU2268-E-M1A
Description
NU2268-E-M1A CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU2268-E-M1A
BDI # 1164023
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
24.409
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
565718
Number of Rows of Rollers:
Single Row
NU2276-E-M1A
Description
NU2276-E-M1A CYLINDRICAL ROLLER BEARING ; SINGLE ROW
Part # NU2276-E-M1A
BDI # 1164040
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
26.772
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN:
565769
Number of Rows of Rollers:
Single Row
22348-BEA-XL-MB1
Description
22348-BEA-XL-MB1 X-LIFE SPHR ROLLER BRG ; NON-RETURNABLE
Part # 22348-BEA-XL-MB1
BDI # 19408526
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Outside Diameter - Millimeter:
500
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22356-BEA-XL-MB1-C3
Description
22356-BEA-XL-MB1-C3 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22356-BEA-XL-MB1-C3
BDI # 20617778
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
22.835
Outside Diameter - Millimeter:
580
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
22348-BEA-XL-K-MB1
Description
22348-BEA-XL-K-MB1 X-LIFE SPHR RLR BRG ; NON-RETURNABLE
Part # 22348-BEA-XL-K-MB1
BDI # 19408524
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
19.685
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing