Page 1 of 59

Next

Compare
NJ1064-MPAX-J30PC

COMPARE

NJ1064-MPAX-J30PC

Description
NJ1064-MPAX-J30PC CYLINDRICAL ROLLER BRG ; NON-RETURNABLE 320MM ID X 480MM OD

FAG

Part # NJ1064-MPAX-J30PC

BDI # 24862519

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 18.898
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - One Side
Other Features: 1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
B71940-C-T-P4S-DUL

COMPARE

B71940-C-T-P4S-DUL

Description
B71940-C-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71940-C-T-P4S-DUL

BDI # 1180133

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.024
Flush Ground: Yes

Contact Angle: 15 Degree
Other Features: Single Row | Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
B71944-E-T-P4S-DUL

COMPARE

B71944-E-T-P4S-DUL

Description
B71944-E-T-P4S-DUL SPINDLE BEARING ; NON-RETURNABLE

FAG

Part # B71944-E-T-P4S-DUL

BDI # 22452910

Features

Enclosure: Open
Material - Ball: Steel
Inch - Metric: Metric
Outside Diameter - Inch: 11.811
Flush Ground: No

Contact Angle: 25 Degree
Other Features: Angular Contact | Spindle Bearing
Cage Material: Phenolic
Number of Bearings: 2 (1 Pair)
Raceway Style: 1 Rib Outer Ring

Price Inventory : Available to order
Loading Price
QTY
NUP240-E-M1

COMPARE

NUP240-E-M1

Description
NUP240-E-M1 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # NUP240-E-M1

BDI # 1165280

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 14.173
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: No
Other Features: 1 Rib Inner Ring with Side Plate | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 449414
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU244-E-M1A-C3

COMPARE

NU244-E-M1A-C3

Description
NU244-E-M1A-C3 CYLINDRICAL ROLLER BRG ; NON-RETURNABLE SINGLE ROW

FAG

Part # NU244-E-M1A-C3

BDI # 1164359

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Global Part Number GPN: 565776
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY