SL182948-B-C3

COMPARE

SL182948-B-C3

Description
SL182948-B-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE

INA

Part # SL182948-B-C3

BDI # 1177945

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.598
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN: 449799
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY