IR200X220X50-XL
Description
IR200X220X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR200X220X50-XL
BDI # 1174048
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373858
Self Aligning:
No
IR220X240X50-XL
Description
IR220X240X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR220X240X50-XL
BDI # 1174057
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
9.449
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373870
Self Aligning:
No
SL181840-A-C3
Description
SL181840-A-C3 CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE 200MM ID X 250MM OD
Part # SL181840-A-C3
BDI # 1182572
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring
Number of Rows of Rollers:
Single Row
Snap Ring:
No
K240X250X42
Description
K240X250X42 NEEDLE ROLLER CAGE ASSY ; NON-RETURNABLE
Part # K240X250X42/0-7
BDI # 1174246
Features
Enclosure:
Not Applicable
Component:
Roller Assembly Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Retainer:
Yes
Other Features:
Steel Cage
Global Part Number GPN:
374105
Self Aligning:
No
61840-HLU
Description
61840-HLU DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW
Part # 61840-HLU
BDI # 24584498
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No