KF120XP0
Description
KDN.KF120XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE
Part # KDN.KF120XP0
BDI # 18180354
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
13.5
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)
JU090XP0
Description
KDN.JU090XP0 FOUR POINT CONTACT BALL BRG ; NON-RETURNABLE 9"IDX9.75"ODX.5" WIDES
Part # KDN.JU090XP0
BDI # 21439626
Features
Enclosure:
2 Seals
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree | 4 Point
Other Features:
Thin Section | Nitrile Rubber Seal
Cage Material:
Brass
Snap Ring:
No
Number of Bearings:
1 (Single)