NU1044M
Description
NU1044M CYLINDRICAL ROLLER BRG ; 220MM BOREX340MM ODX56MM W 1-ROW
Part # NU1044M
BDI # 1192222
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN:
566155
Number of Rows of Rollers:
Single Row