562948W4/GNP4
Description
562948W4/GNP4 ANG CONT BALL BRG ; 240MMX320MMX96MM
Part # 562948W4/GNP4
BDI # 1204033
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Double Row | Angular Contact Thrust Bearing | Double Direction | Tapered Shaft Small Side Diameter Type
Cage Material:
Brass
Number of Bearings:
1 (Single)
Raceway Style:
Not Applicable
CH71940CVDUJ74
Description
CH71940CVDUJ74 ANG CONT BALL BRG ; NON RETURNABLE 200MMX280MMX76MM
Part # CH71940CVDUJ74
BDI # 1216008
Features
Enclosure:
Open
Material - Ball:
Ceramic
Inch - Metric:
Metric
Outside Diameter - Inch:
11.024
Flush Ground:
Yes
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | Hybrid | Corrosion Resistant Ball | High Precision
Cage Material:
Phenolic
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Outer Ring
HTA048AL1BDB/GNP4L
Description
HTA048AL1BDB/GNP4L ANG CONT BALL BRG ; 240MMX360MMX108MM
Part # HTA048AL1BDB/GNP4L
BDI # 1220456
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Flush Ground:
Yes
Contact Angle:
30 Degree
Other Features:
Single Row | Angular Contact | High Speed
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring
HTA040DB/G75P4L
Description
HTA040DB/G75P4L ANG CONT BALL BRG ; NON RETURNABLE 200MMX310MMX99MM
Part # HTA040DB/G75P4L
BDI # 1220455
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Flush Ground:
Yes
Contact Angle:
40 Degree
Other Features:
Single Row | Angular Contact | High Speed | G75 Preload
Cage Material:
Brass
Number of Bearings:
2 (1 Pair)
Raceway Style:
1 Rib Inner Ring and Outer Ring