23244 CC/W33
Description
23244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 23244 CC/W33
BDI # 1418974
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
23044 CC/C3W33
Description
23044 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 340MMOD 90MM WID
Part # 23044 CC/C3W33
BDI # 1418131
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
13.386
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
32040 X/DF
Description
32040 X/DF TAPERED ROLLER BRG ; NON-RETURNABLE
Part # 32040 X/DF
BDI # 1260404
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
12.205
Outside Diameter - Millimeter:
310
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
2 Single Cone | 2 Single Cup | Pressed Steel Cage
Assembly Components:
32040 (2) | 32040 (2)
Basic Number:
32040
Precision Class:
Standard
6244 M/C3
Description
6244 M/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE
Part # 6244 M/C3
BDI # 1269458
Features
Enclosure:
Open
Outer Race Width - Millimeter:
65
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1810
Cage Material:
Brass
Internal Special Features:
No
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
15.748
Outside Diameter - Millimeter:
400
Bore - Millimeter:
220
Bore - Inch:
8.661
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Assembly Components:
X32244 (1) | Y32244 (1)
Basic Number:
32244
Precision Class:
Standard