NU 1044 ML

COMPARE

NU 1044 ML

Description
NU 1044 ML CYLINDRICAL RLR BRG ; NON-RETURNABLE

SKF

Part # NU 1044 ML

BDI # 1264207

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID
Global Part Number GPN: 565153
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
61940 MA/C3

COMPARE

61940 MA/C3

Description
61940 MA/C3 DEEP GROOVE BALL BRG ; NON-RETURNABLE 200MMB 280MMOD 38MM WD

SKF

Part # 61940 MA/C3

BDI # 1259836

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 3000
Cage Material: Brass
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NU1044M

COMPARE

NU1044M

Description
NU1044M CYLINDRICAL ROLLER BRG ; 220MM BOREX340MM ODX56MM W 1-ROW

NSK

Part # NU1044M

BDI # 1192222

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 13.386
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity
Global Part Number GPN: 566155
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
NU1040-XL-M1

COMPARE

NU1040-XL-M1

Description
NU1040-XL-M1 X-LIFE CYL ROLLER BRG ; WITH CAGE

FAG

Part # NU1040-XL-M1

BDI # 1163210

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 12.205
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Inner Ring - Both Sides
Other Features: Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | Standard Capacity | Extra Light Series | X Life Bearing
Global Part Number GPN: 448631
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY
61940-M

COMPARE

61940-M

Description
61940-M DEEP GROOVE BALL BEARING ; NON-RETURNABLE SINGLE ROW

FAG

Part # 61940-M

BDI # 1149237

Features

Enclosure: Open
Outer Race Width - Millimeter: 38
Other Features: Deep Groove | Rolling Element Riding
Inch - Metric: Metric
Outside Diameter - Inch: 11.024

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY