KG120XP0

COMPARE

KG120XP0

Description
KDN.KG120XP0 FOUR-POINT CONTACT BALL BRG ; NON-RETURNABLE REALI-SLIM 12"IDX14"OD

KAYDON

Part # KDN.KG120XP0

BDI # 22924953

Features

Enclosure: Open
Inch - Metric: Inch
Outside Diameter - Inch: 14
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree | 4 Point
Other Features: Thin Section
Cage Material: Brass
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
61844

COMPARE

61844

Description
61844 DEEP GROOVE BALL BRG ; 220MM BORE 270MM OD 24MM WD SR OPEN

SKF

Part # 61844

BDI # 1416655

Features

Enclosure: Open
Outer Race Width - Millimeter: 24
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 10.63

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
KG110CPO

COMPARE

KG110CPO

Description
KG110CPO BALL BEARING ; POR 11IN BORE X 13IN OD

KAYDON

Part # KG110CPO

BDI # 23182594

Features

Enclosure: Open
Outer Race Width - Millimeter: 25.4
Other Features: Snap Over Cage | Thin Section Bearing
Inch - Metric: Inch
Outside Diameter - Inch: 13

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY