SL024844-A
Description
SL024844-A ; CYLINDRICAL ROLLER BEARING FL COMPLEMENT
Part # SL024844-A
BDI # 1177685
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
10.63
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
Outer Ring - Both Sides
Other Features:
Full Complement | 3 Rib Inner Ring | Plain Outer Ring | Operating Temperature From -30 to 120 Deg
Global Part Number GPN:
449577
Number of Rows of Rollers:
Double Row