Page 1 of 1386

Next

Compare
23244 CC/W33

COMPARE

23244 CC/W33

Description
23244 CC/W33 SPHR ROLLER BRG ; NON-RETURNABLE

SKF

Part # 23244 CC/W33

BDI # 1418974

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23044 CC/C3W33

COMPARE

23044 CC/C3W33

Description
23044 CC/C3W33 SPHR ROLLER BRG ; NON-RETURNABLE 220MMB 340MMOD 90MM WID

SKF

Part # 23044 CC/C3W33

BDI # 1418131

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
23140EJW33

COMPARE

23140EJW33

Description
23140EJW33 SPHERICAL RLR BRG ; 200MM ID 340MM OD 112MM WD

TIMKEN

Part # 23140EJW33

BDI # 20351935

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 13.386
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : In stock
Loading Price
QTY
16048M

COMPARE

16048M

Description
16048M DEEP GROOVE BALL BRG ; 240MM BOREX360MM ODX37MM W 1-ROW

NSK

Part # 16048M

BDI # 1183864

Features

Enclosure: Open
Outer Race Width - Millimeter: 37
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 14.173

Maximum Capacity / Filling Slot: No
Cage Material: Brass
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22244BK.MBC3.E42A

COMPARE

22244BK.MBC3.E42A

Description
22244BK.MBC3.E42A SPHER RLR BRG ; 220MM ID 400MM OD 108MM WD 1:12 TAPERED

DODGE

Part # 422029

BDI # 24539996

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Inner Race Profile: Standard Inner Ring
Outer Race Width - Millimeter: 108

Other Features: Self-Aligning | Guidance On Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 15.748
Length Thru Bore - Millimeter: 108
Outer Race Profile: Cylindrical

Price Inventory : Available to order
Loading Price
QTY