71944 ACD/P4A
Description
71944 ACD/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71944 ACD/P4A
BDI # 1260286
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | High Precision
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
SL181868-E
Description
SL181868-E CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # SL181868-E
BDI # 1177860
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
16.535
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement | 2 Rib Inner Ring | 1 Rib Outer Ring with Retaining Ring | High Capacity | Operating Temperature Up to 120 Deg
Global Part Number GPN:
449730
Number of Rows of Rollers:
Single Row
IR200X220X50-XL
Description
IR200X220X50-XL X-LIFE BRG INNER RING ; NON-RETURNABLE
Part # IR200X220X50-XL
BDI # 1174048
Features
Enclosure:
Not Applicable
Component:
Inner Ring Only
Closed End:
Not Applicable
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Retainer:
Not Applicable
Other Features:
Plain Inner Ring | Hardened Steel | Precision Machined Raceway
Global Part Number GPN:
373858
Self Aligning:
No
71948 CD/P4A
Description
71948 CD/P4A ANGULAR CONTACT BALL BRG ; NON-RETURNABLE SINGLE AND MATCHED SET
Part # 71948 CD/P4A
BDI # 1269216
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
12.598
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Single Row | Angular Contact | High Capacity Basic Design
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
FPXD 800
Description
FPXD 800 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # FPXD 800
BDI # 1301855
Features
Enclosure:
Open
Inch - Metric:
Inch
Outside Diameter - Inch:
9
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
35 Degree | 4 Point
Other Features:
Thin Section
Snap Ring:
No
Number of Bearings:
1 (Single)
Internal Clearance:
C0-Medium