01EB1000GR
Description
COP.01EB1000GR CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 10"
Part # COP.01EB1000GR
BDI # 22988483
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Non-Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01EB1000EX
Description
COP.01EB1000EX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE ENCHANCED MEDIUM DUTY 10"
Part # COP.01EB1000EX
BDI # 20539168
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
66.7
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
14.75
Length Thru Bore - Millimeter:
122
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
02B400MEX
Description
COP.02B400MEX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.02B400MEX
BDI # 20518675
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
115.9
Other Features:
Single Row | Expansion Type | Heavy Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
24.25
Length Thru Bore - Millimeter:
200
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01E B 270M EX
Description
COP.01EB270MEX CYLINDRICAL ROLLER BRG ; NON-RETURNABLE
Part # COP.01EB270MEX
BDI # 24968356
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
69
Other Features:
Single Row | Expansion Type | Enhanced Medium Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
16
Length Thru Bore - Millimeter:
128
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar
01B1700EX
Description
COP.01B1700EX CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # COP.01B1700EX
BDI # 20518377
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Rolling Element:
Cylindrical Roller Bearing
Outer Race Width - Millimeter:
76.2
Other Features:
Single Row | Expansion Type | Medium Duty
Inch - Metric:
Inch
Outside Diameter - Inch:
22.5
Length Thru Bore - Millimeter:
140
Outer Race Profile:
Cylindrical
Mounting Method:
Clamp Collar