23240 CA W33
Description
23240 CA W33 SPHERICAL ROLLER BEARING ; NON-RETURNABLE
Part # 23240 CA W33
BDI # 19067728
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
NCF 2956 CV
Description
NCF 2956 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2956 CV
BDI # 23988527
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
14.961
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
61840 M C3
Description
61840 M C3 DEEP GROOVE BALL BEARING ; NON-RETURNABLE
Part # 61840 M C3
BDI # 24005941
Features
Enclosure:
Open
Outer Race Width - Millimeter:
24
Other Features:
Deep Groove | Lithium Base Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Maximum Capacity / Filling Slot:
No
Cage Material:
Brass
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
NCF 2944 CV
Description
NCF 2944 CV CYLINDRICAL ROLLER BEARING ; NON-RETURNABLE
Part # NCF 2944 CV
BDI # 23988537
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
11.811
Bore Profile:
Straight
Retainer:
No
Cage Material:
None
Separable:
No
Other Features:
Full Complement
Number of Rows of Rollers:
Single Row
Snap Ring:
No
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
14.173
Outside Diameter - Millimeter:
360
Bore - Millimeter:
200
Bore - Inch:
7.874
Other Features:
1 Single Cone | 1 Single Cup
Precision Class:
Standard
Basic Number:
30240