Page 1 of 5

Next

Compare
22244KEMBW507C08C3

COMPARE

22244KEMBW507C08C3

Description
22244KEMBW507C08C3 SPHERICAL RLR BRG ; 220MM ID 400MM OD 108MM WD BRASS CAGE

TIMKEN

Part # 22244KEMBW507C08C3

BDI # 22141850

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 15.748
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
24040EJW33W40IC3

COMPARE

24040EJW33W40IC3

Description
24040EJW33W40IC3 SPHERICAL RLR BRG ; 200MM ID 310MM OD 109MM WD

TIMKEN

Part # 24040EJW33W40IC3

BDI # 20054497

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 12.205
Other Features: Two Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
93825-2

COMPARE

93825-2

Description
93825-20024 TAPERED ROLLER BEARING CONE ; PRECISION 8-1/4" BORE 2-1/2" WD

TIMKEN

Part # 93825-20024

BDI # 1352666

Features

Component: Cone
Width - Millimeter: 63.5
Inch - Metric: Inch
Bore - Millimeter: 209.55
Bore - Inch: 8.25

Global Part Number GPN: 649202
Precision Class: Standard
Width - Inch: 2.5
Basic Number: 93825

Price Inventory : Available to order
Loading Price
QTY
EE128111-2

COMPARE

EE128111-2

Description
EE128111-20000 TAPERED ROLLER BRG CONE ; SINGLE ROW

TIMKEN

Part # EE128111-20000

BDI # 1354533

Features

Component: Cone
Width - Millimeter: 67.666
Inch - Metric: Inch
Bore - Millimeter: 280.187
Bore - Inch: 11.031

Other Features: Large and Small Rib | Close Guided Roller
Global Part Number GPN: 649653
Precision Class: Standard
Width - Inch: 2.664
Basic Number: EE128111

Price Inventory : Available to order
Loading Price
QTY
23248EMBW507C08C3

COMPARE

23248EMBW507C08C3

Description
23248EMBW507C08C3 SPHERICAL RLR BRG ; 240MM ID 440MM OD 160MM WD

TIMKEN

Part # 23248EMBW507C08C3

BDI # 20054310

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 17.323
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY